Beli du pont di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DUPONT Protective Clothing Tyvek 400
    Mulai

    Rp139.900

    DUPONT Protective Clothing Tyvek 400
    Deskripsi:
    DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
    atribut:
    • Material: Tyvex® 400
    • Color: White
  2. DUPONT Refrigerant
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    DUPONT Refrigerant
    atribut:
    • Net Weight (kg): 11.35
  3. DUPONT Insulating Electrical Tape (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp299.900

    DUPONT Insulating Electrical Tape (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    This electrical tape withstands high temperatures. It is used to insulate coils, capacitors, or circuit boards in high-heat applications such as soldering.
    atribut:
    • UNSPSC: 31201522
    • Adhesive Properties: Non-Adhesive
    • Item: Film Tape
    • Maximum Tape Performance Temperature (°F): 750
    • Minimum Tape Performance Temperature: Not Rated
    • Package Quantity: 1
    • Printed Message: Unprinted
    • Product Form: Continuous Roll
    • Self Extinguishing: Yes
    • Series: KHN
    • Specifications Met: ASTM
    • Standards: ASTM D5213
    • Tape Adhesive Format: Non-Adhesive
    • Tape Backing Construction: Film
    • Tape Backing Material: Polyimide
    • Tape Color: Amber
    • Tape Sub-Type: High-Temperature
    • Tape Type: Film
    • Voltage Rating (V): Not Rated
  4. DUPONT Isoclean Boot Cover Dupont Tyvek (Sarung Sepatu)
    Mulai

    Rp1.399.900

    DUPONT Isoclean Boot Cover Dupont Tyvek (Sarung Sepatu)
    atribut:
    • Code Number: A 330000-4582
    • Package Size (mm): 300x230x20
  5. DUPONT Apron
    Mulai

    Rp179.900

    DUPONT Apron
    Deskripsi:
    DuPont™ Tychem® 2000 C Apron model PA30L0. Shin-length apron with neck and waist ties. Available in yellow and in one size.Specially designed for use with Tychem® apparel, Tychem® Accessories can help offer enhanced protection for body parts that are more exposed to hazardous substances.Tychem® 2000 C garments and accessories utilise the strength of Tyvek® and a polymeric barrier coating to offer good permeation barrier protection against a wide range of inorganic chemicals and biological hazards (even under pressure).Tychem® 2000 C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing food processing, chemical processing and pharmaceutical manufacturing.- Certified according to Regulation (EU) 2016/425- Partial body chemical protective clothing, Category III, Type PB [3-B]- EN 14126 (barrier to infective agents).- Antistatic treatment (EN 1149-1)- on inside; see footnotes
    atribut:
    • Color: Yellow
    • Seam: No seams
  6. DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju  Pelindung Kerja)
    Mulai

    Rp639.900

    DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju Pelindung Kerja)
    Deskripsi:
    DUPONT Baju Tychem C is innovative garments help provide protection against both chemical (concentrated inorganic chemicals and ultrafine particles) and biological hazards (meets EN 14126 requirements). Thanks to their ergonomic fit, they help wearers to
  7. 3M Reusable Earplug (Penyumbat Telinga)
    Mulai

    Rp2.900

    3M Reusable Earplug (Penyumbat Telinga)
    Deskripsi:
    This ear plug is lightweight, comfortable and easy-to-use for workers in a wide variety of industrial and commercial applications. Recommended for moderate noise (up to 95 dBA TWA).
    atribut:
    • Corded: Yes
    • Earplug Material: Elastomeric Polymer
    • Earplug Shape: Flanged
    • Earplug Size: Regular
    • Reusable: Yes
  8. DUPONT Wearpack
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    DUPONT Wearpack
    Deskripsi:
    DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
  9. BUSSMANN Panel-Mount Fuse Holder
    Mulai

    Rp189.900

    BUSSMANN Panel-Mount Fuse Holder
    Deskripsi:
    These panel-mount fuse holders are compatible with UL Class CC and midget fuses sized at 1-1/2" x 13/32" (38mm x 10mm). They're used with Class CC fuses to provide overcurrent protection of branch circuits, control circuits, lighting, transformers, and general loads. They're used with midget fuses to supplement the primary branch-circuit fuse or breaker and provide backup overcurrent protection for lighting, solenoid, motor, and transformer circuits.
    atribut:
    • Connector Type: 1/4 in Quick Connect
    • Mounting Style: Panel
    • Number of Poles: 1
    • Visual Indication: Nonindicating
  10. DUPONT Molykote Silicone Grease (Gemuk Silikon)
    Mulai

    Rp949.900

  11. GOSAVE Safety Vest Elastic
    Rating:
    100% of 100
    (4)
    Mulai

    Rp23.900

  12. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  13. Chemours Refrigerant
    BARU
    Mulai

    Rp3.799.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
Daftar Harga du pont Terbaru October 2026
DUPONT Protective Clothing Tyvek 400Rp139.900
DUPONT RefrigerantRp2.799.900
DUPONT Insulating Electrical Tape (Isolasi Listrik / Lakban Kabel)Rp299.900
DUPONT Isoclean Boot Cover Dupont Tyvek (Sarung Sepatu)Rp1.399.900
Molykote 111 CompoundRp619.900
Montblanc Meisterstuck Diamond Classique (Pulpen)Rp12.999.900
DUPONT ApronRp179.900
DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju Pelindung Kerja)Rp639.900
3M Reusable Earplug (Penyumbat Telinga)Rp2.900
DUPONT O-Ring Seal Kalrez (Oring)Rp2.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)